Tempco
Strip Heater, 47-7/8 In. L, 1200 Deg F
Mfr # CSH01230
Zoro # G1808843
$110.99
3% off
Free Shipping & Returns
$107.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 47 7/8 in
- Mounting Dimension 46 7/8 in
- Watts 2,250 W
- Watt Density 14W/sq in
Explore More Products
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F CSH00178
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F CSF00517
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F CSH00066
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F CSH00318
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F CSH01600
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F CSF00539
- TEMPCO Heater, 240V, 30-1/2 In. L, 1200 Deg F CSF00532
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F CSF00526
- TEMPCO Heater, 120V, 21 In. L, 1200 Deg F CSF00154
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L CSH01607
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F CSF00002
- Tempco Heaters & Furnaces