Vulcan
Swaged Cartridge Heater, 115W/sq. In.
Mfr # TB380A
Zoro # G1808895
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 1 1/4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 115W/sq in
Explore More Products
- VULCAN Swaged Cartridge Heater, 114W/sq. In. TB3821B
- VULCAN Swaged Cartridge Heater, 7-1/2 In. L C210A
- VULCAN Swaged Cartridge Heater, 64W/sq. In. TB505B
- VULCAN Swaged Cartridge Heater, 85W/sq. In. TB3035A
- VULCAN Swaged Cartridge Heater, 160W/sq. In. TB5046A
- VULCAN Swaged Cartridge Heater, 192W/sq. In. TB5055B
- VULCAN Swaged Cartridge Heater, 172W/sq. In. TB3815B
- VULCAN Swaged Cartridge Heater, 73W/sq. In. TB386B
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L C3830A
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. HDC00184
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. HDC00678
- Vulcan Cartridge Heaters