Innovative Components
Soft Touch Universal Ball Knob, 3/8", 1/2", M10 Thread Size, 1.875" Dia., Blind Tap
Mfr # GN6X-8X-B7--S--
Zoro # G1808992
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 1.875"
- Knob Type Black Polypro, TPE Overmold, Universal Molded Hole, No Insert
- Length 1.75"
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C1000F2---21
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Ball Knob GI5/16-1.5-B-B3
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Thru Tap, Steel GN8C----F6---21
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.125"L, Steel GN4C----B2---21
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/2-13 Thread Size, 2.50"L, Steel GN8C----S5-LS21
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated GN4C----K4DBN-R
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated GN04----K2-L-21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 3/8-16 Thread Size, 1"L, Steel GN6C----4S5BS21
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Blind Tap, Steel GN6C----T5-B-21
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel GN4C----F6-B-21
- J.W. WINCO GN319.5-32-M8-B Revolving Ball Knob 319.5-32-M8-B
- Innovative Components Hand Knobs and Wheels