Shop Alternate Products
This Product is Discontinued
Dayton
Metric Sleeve Bearing, 22x27x18 L, PK5 (Discontinued)
Mfr # 3FJX7
Zoro # G1809026
This Product is Discontinued
Key Features
- Outside Dia. 27mm
- Length 18mm
- Lubrication Turbo 68
- Material Bronze SAE 841
- Color Reddish