Inficon
Wireless Refrigerant Charging Scale
Mfr # 719-202-G1
Zoro # G1809090
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Platform Size (In.) 12 x 10-1/2
- Max. Capacity (Lb.) 250 lb
- Operating Mode App-Based
- Accuracy +/-0.06% Reading +/-0.25 oz/10 g
Explore More Products
- INFICON Wireless Refrigerant Charging Scale 719-203-G1
- INFICON Wey-TEK Refrigerant Charging Scale 713-202-G1
- CPS PRODUCTS Compact High Cap Charging Scale, CC220 CPSCC220
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 110 lb. Cap. WRS110
- ZORO SELECT RefrigerantScale, Electronic, Programmable 5PWF7
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 220 lb. Cap. WRS220
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb 5PWF9
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb DS-20000
- TESTO Precise Refrigerant Charging According to Target Superheat, Subcooling, & weight W/Intelligent Valve 0564 2560 01
- YELLOW JACKET Refrigerant Scale, Electronic, 110 lb 68802
- COMPUTE-A-CHARGE Charging/Recovery Scale, 110 lb Max. Cap. CCD110
- Inficon Refrigerant Scales