Kaba Ilco
Lever Door Holder, Cast Zinc, Brown, 1-55/64"H x 1-39/64"W
Mfr # IL-KDDH-4-DU
Zoro # G1809145
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door-Mount
- Finish Dark Bronze
- Height 4 in
- Width 1 39/64 in
- Material Cast Zinc
Explore More Products
- KABA ILCO Plunger Door Holder, Cast Zinc, Brown, 7-3/4"H x 1-5/8"W IL-PDDH-DU
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 5"H x 1-27/64"W IL-KDDH-5-AL
- KABA ILCO Lever Door Holder, Cast Zinc, Black, 5"H x 1-27/64"W IL-KDDH-5-BLK
- KABA ILCO Lever Door Holder, Cast Zinc, Brown, 5"H x 1-27/64"W IL-KDDH-5-DU
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W IL-PDDH-26D
- KABA ILCO Plunger Door Holder, Cast Zinc, Black, 7-3/4"H x 1-5/8"W IL-PDDH-BLK
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Oil Rubbed Bronze MDHF25U10B
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W 904H-US32D
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 6-1/4" Proj 980M 689
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack J 4533
- IVES Stops Holders And Bumpers FS42 US26D
- Kaba Ilco Door Accessories