Ina
Thrust Washer, Inside Dia. 15 mm
Mfr # AS1528
Zoro # G1809394
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 15 mm
- Outside Dia. (mm) 28 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Thickness 1 mm
Explore More Products
- INA Thrust Washer, Inside Dia. 45 mm AS4565-HLA
- INA Thrust Washer, Inside Dia. 1.75 In TWD2840
- INA Thrust Washer, Inside Dia. 40 mm AS4060-HLA
- INA Thrust Washer, Inside Dia. 1.00 In TWC1625
- INA Thrust Washer, Inside Dia. 0.500 In TWA815-HLA
- INA Thrust Washer, Inside Dia. 0.375 In TWB613
- INA Thrust-Washers, #LS1226 LS1226
- INA Thrust-Washers, #AS6590 AS6590
- INA Components, Equipment, #GS81104 GS81104
- INA Thrust Washer, Inside Dia. 1.00 In TWB1625
- INA Thrust Washer, Inside Dia. 1.250 In TWB2031
- Ina Thrust Bearings