Ridgid
20 in L 2 in Cap. Cast Iron Hex Pipe Wrench
Mfr # 25
Zoro # G1809407
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Jaw Capacity 2 in
- Handle Material Cast Iron
- Jaw Type Smooth
- Nonsparking No
Explore More Products
- RIDGID RIDGID 31030 24 24 3 Capacity Straight Pipe Wrench 31030
- RIDGID Pipe Wrench, Straight, Cast Iron, 24 in L, 3 in Jaw Capacity 24
- RIDGID 12" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity 812
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench 10
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench 10
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench 31090
- RIDGID 24 ALU Pipe Wrench 31105
- RIDGID 24 Iron Pipe Wrench 31030
- RIDGID Wrench, E10 Ridgid End Hd 31060
- ROTHENBERGER 5 51/100 in L 2 in Cap. Steel Professional Pipe Wrench Set 70130X
- PERFORMANCE TOOL PIPE WRENCH 14""X2"" ORG W1133-14B
- Ridgid Pipe Wrenches