Cable Prep
10 in Cable Stripper 625 AWG
Mfr # AIO-625
Zoro # G1809543
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Material Bronze-Colored Anodized Aluminum
- Features 6 Functions In 1 Operation, Cores The Dielectric, Manually or Drill Operated, Measures and Bevels The Center Conductor, Strips Back and Bevels The Outer Conductor, Strips Jacket
- Application Coring, Stripping
- Number of Pieces 1
Explore More Products
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 HPT-6590
- CABLE PREP 5 in Cable Stripper 1/4 in CPT-6590 single
- CABLE PREP 5 in Cable Stripper 1/4 in CPT-1100 single
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 HPT-6590-830
- CABLE PREP 3 in Cable Stripper 625 AWG JCS-625
- CABLE PREP 7 1/2 in Cable Stripper RG6/59 and 7/11 SCPT-6591
- CABLE PREP 10 in Cable Stripper 750 AWG AIO-750
- CABLE PREP 6 3/4 in Dieless Crimper RG-7, RG-11 HPT-1100
- CABLE PREP 10 in Cable Stripper 875 AWG AIO-875
- CHANNELLOCK PLIER Wire Stripping 7" CL957
- GB WIRE STRIPPER MULTI-TOOL GS-370
- Cable Prep Wire Strippers & Crimpers