Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W
Mfr # 3KALH
Zoro # G1809595
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Cribs; Vending Machines; Commercial; Automotive
- Shackle Dia. 9/32 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock 500KA-255
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W 4KA-3202
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6127KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W 25KA
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W 6850
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6321
- MASTER LOCK 140dlf Solid Brass 1-9/16 in. Long Shackle Lock 140DLF
- MASTER LOCK LAMINATED PADLOCK 1.56 in. W 3QLF
- MASTER LOCK Master Lock 470-1KA-0303 Laminated Padlock Keyed Alike Key Code 470-1KA-0303
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3650D035KD
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle 11B722L
- Master Lock Keyed Padlocks