Shop Alternate Products
This Product is Discontinued
Westward
2-Point Utility Blade, 11/16 In.W, PK50 (Discontinued)
Mfr # 2ZRN9
Zoro # G1810286
This Product is Discontinued
Key Features
- Width 11/16"
- Length 2-7/8"
- Material Carbon Steel
- Primary Cutting Application General Purpose
- Blade Edge Straight