Elkay
Indoor, Wall Mount, Stainless Steel, Yes ADA
Mfr # LZS8WSSP
Zoro # G1810378
Free Shipping & Returns
$1,513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 3/8 in
- Operation Push Bar Fountain, Touchless Bottle Filler
- Manufacturers Warranty Length 5 yr on Refrigeration System, 1 yr Electrical Components and Water System
- Full Load Amps 4.2 A
- Compliance Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Replacement Parts
Explore More Products
- ELKAY Indoor, Wall Mount (On Wall) Mount, Bottle Fill Station, Batt Pwrd SS EMASMB
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS EZWS-ERPB8-RF
- ELKAY Indoor, Yes ADA, EZH2O-LMABFDS, Combo LMABFDWSSK
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS LVRCGRNTL8WSK
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit EZWSRK
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn HTHB-HRFSEBP-I
- ELKAY Ezh2O In-Wall Bottle Filling Station Filtered Non-Refrigerated Stainless LZWSDPK
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Blk LK4420BF1UBLK
- ELKAY Elkay Ezh2O Green Clr Fltrd Ss LZSG8WSSK
- OASIS MANUFACTURING Drinking Ftn w/ Bottle Filler, H 37 5/8in PG8EBF GST
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in LZ8WSSSMC
- Elkay Water Bottle Filling Stations