Shop Alternate Products
This Product is Discontinued
Parker
Filter Element, 1 Micron, 648 SCFM (Discontinued)
Mfr # 3PJ10-030
Zoro # G1810505
This Product is Discontinued
Key Features
- Type Pneumatic
- Media Type Cellulose
- Max. Temp. (F) 175
- Filter Rating - Air Treatment 3 micron
- Media Type - Air Treatment Cellulose