C.H. Hanson
Stencil Set, Numbers&Letters, Plstic, 138PC
Mfr # 10195
Zoro # G1810557
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 3 in
- Overall Height 3 in
- Interlocking Yes
Explore More Products
- C.H. HANSON Stencil Set, Numbers, Brass, 10009 10009
- C.H. HANSON 5/16Heavy Duty Combo Set 21629
- C.H. HANSON 8" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit 10160
- C.H. HANSON 1/16 Combination Letter & Number Set 21623
- C.H. HANSON Stencil Kit, Steel, 1/32 in. 27770
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 10014
- C.H. HANSON 3/4H 77Pc Brass Interlocking Stencil Set 10107
- C.H. HANSON Commercial Stencil, Economy Grade, Fire Lane CharacterLegend, 12 In Character Height, 18 In, 12432 12432
- C.H. HANSON Stencil Letter T 10009T
- NMC Individual Character Stencil 24" Number Set, PMC24-C PMC24-C
- RAE Pavement Stencil, Lane, 24 in STL-116-72402
- C.H. Hanson Stencils