Cooper-Atkins
Penetration Temp Probe, -40 to 500 Deg F
Mfr # 50335-K
Zoro # G1811162
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Explore More Products
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F 50012-K
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F 50332-K
- COOPER-ATKINS Immersion Temp Probe, 32 to 400 Deg F 50208-K
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F 55040
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F 50306-K
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F 1075
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F 50101-K
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F 31907-K
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F 39032-K
- FLUKE Type J Probe Extension, Mini, 9.8 ft. 80PJ-EXT
- DWYER INSTRUMENTS Temp Switch Thermistor -58 To 302 F TS-2
- Cooper-Atkins Temperature Probes