Omron
Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT
Mfr # X-10GW22
Zoro # G1811975
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Hinge Roller, Lever, Short
- DC Contact Rating - Snap Action Switch 10 A @ 120 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.05 in
- Height - Snap Action Switch 1.05 in
Explore More Products
- OMRON SNAP ACTION SWITCH, Hinge Roller, Lever, Short Actuator, SPDT, 15 A @ 250 V AC Contact Rating Z-15GW22-B
- OMRON SNAP ACTION SWITCH, Pin, Plunger Actuator, SPDT, 20 A @ 250 V AC Contact Rating A-20G-B
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating Z-15GW2-B7-K
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating DZ-10GW2-1B
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT X-10GQ-B
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating DZ-10G-1B
- OMRON Snap Acting/Limit Switch, Spst, Momentary, 0.1A, 8Vdc, 5.6Mm, Quick Connect Terminal, Hinge Roller D3V-016-3C23
- OMRON Snap Acting/Limit Switch, Spdt, Momentary, 16A, 8Vdc, 2.4Mm, Quick Connect Terminal, Short Hinge D3V-165-1C5
- OMRON Snap Acting/Limit Switch, Spdt, Momentary, 21A, 8Vdc, 2.2Mm, Quick Connect Terminal, Plunger D3V-21G-1C4A
- NOBLES/TENNANT SWITCH - SNAP W/LEVER ACTUATOR - SPDT 1013132
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating V7-4A17D8
- Omron Switches