Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 9/32 in Shaft Dia, 100 PK
Mfr # SH-28ST ZD
Zoro # G1813472
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.025 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK SH-125ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/8 in Shaft Dia, 25 PK SH-137ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK SH-200ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK E-50ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK SH-37ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK SH-118ST ZD
- ROTOR CLIP External C-Style Ring, Steel 19 mm Shaft Dia, 10 PK DC-19ST PD
- ROTOR CLIP External-E E-Clip, Steel 5/16 in Shaft Dia, 50 PK RE-31ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/8 in Shaft Dia, 100 PK E-62ST ZD
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 16 mm Shaft Dia, 50 PK DE-15ST PA
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK SH-50ST ZD
- Rotor Clip External Retaining Rings