Shop Alternate Products
This Product is Discontinued
Lumapro
Motion Sensor, 240 Deg.Viewing, White (Discontinued)
Mfr # 2LBN4
Zoro # G1814303
This Product is Discontinued
Key Features
- Lamp Type - Fixtures Incandescent
- Max. Load 500W
- Housing Material Polycarbonate Sensor
- Voltage 120
- Sensor Type - Fixtures Photocell