Merit
Spiral Band, 2 x 1in, 120G
Mfr # 08834196595
Zoro # G1814836
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 120
- Max. RPM 11,000 RPM
Explore More Products
- MERIT Spiral Band, Aluminum Oxide, 2" W 08834196173
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G 08834196261
- MERIT Spiral Band, 3 x 3in, 36G 08834196262
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G 08834196091
- MERIT Spiral Band, 1/2 x 1/ 2in, 50G 08834196228
- MERIT Spiral Band, 2 x 1in, 80G 08834196166
- MERIT Spiral Band 1 x 1 In. 40 Grit ARX02 AO 08834196073
- MERIT Coated Specialties Spiral Bands1-1/2 x 1 08834196176
- MERIT Spiral Band 1/2 x 1 In. 60 Grit ARX02 A 08834196212
- PFERD 1/2" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit 46011
- UNITED ABRASIVES/SAIT SAIT 42024 Spiral Bands, 1-1/2" x 3/4", 120 Grit, 100-Pack 42024
- Merit Sanding Bands