- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Machine Signs
- /
- Danger Tag, 5 7/16 in Height, 3 1/16 in Width, English
Shop Alternate Products
This Product is Discontinued
Accuform
Danger Tag, 5 7/16 in Height, 3 1/16 in Width, English (Discontinued)
Mfr # MPMTS01PTP
Zoro # G1815046
This Product is Discontinued
Key Features
- Header Danger
- Legend Do Not Operate
- Width 3 1/16 in
- Height 5 7/16 in
- Printed Language English
Customers Also Purchased
- Brand Accuform
-
MFR #
MPMTS01PTP
-
Zoro #
G1815046
- UPC # 846642047856
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 3 1/16 in |
Height | 5 7/16 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Details
Item | Danger Tag |
Header | Danger |
Legend | Do Not Operate |
Printed Language | English |
UV Resistant | No |
Thickness | 0.125 in |
Legend Style | Text |
Shape | Rectangular |
Standards | 29 CFR 1910.145(f)(3), ANSI Z535.9 |
Tag Material | Plastic |
Tag Color | White |
Material | Polycarbonate |
Reverse Side Legend | Do Not Remove This Tag Remarks___ |
Language | English |
Legend Color | White |
Legend/Background Color | Red/white |
Header Background Color | Red |
Subject Matter | Lockout Tagout |
Header Legend Color | White |
Tag Subject | Out of Service/Order |
Background Color | White |
Chemical Resistant | Yes |
Write on Surface | Yes |
Tear Resistant | Yes |
Serialization | Not Serialized |
Sign Header Background Color | Red |
Maximum Service Temperature | Not Rated |
Fastener Type | Fastener Not Included |
Grommet Material | No Grommet |
Safety Tag Legend - Back Side | Do Not Remove This Tag Remarks___ |
Sign Header Background Color - Back Side | Red |
Number of Tags | 25 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Sign Header -Back Side | Danger |
Tag Style | Single Part |
Self-Laminating | No |
Legend Same on Both Sides | No |
Sign Header | Danger |
Ruled | Not Ruled |
Moisture Resistant | Yes |
Corrosion Resistant | No |
Corner Shape | Round |
Sign Legend | Do Not Operate |
Withstand Pull Force | 50 lbf |
Glow In The Dark | No |
Safety Tag Package Style | Pack |
Minimum Service Temperature | Not Rated |
Description
Danger Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Operate, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks___, Sign Header -Back Side Danger, Package Quantity 25