Mueller Steam Specialty

3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer


$92.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Max. Fluid Temp. 100 Degrees F
  • Screen Material 304 Stainless Steel
  • Housing Material Cast Carbon Steel
See all product information