Nvent Hoffman
Conduit Hole Seal, 0.87 In Hole, Steel
Mfr # AS050
Zoro # G1815600
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Hole Dia. 0.87 in
- For Use With Hole Enclosures
- Conduit Size 0.5 in
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, SS AS200SS
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W AVK43
- NVENT HOFFMAN Filter, For Mfr. No. AVK812 AFLT812
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel AS250
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W AVK23
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, SS ASPBSS
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W APWK95NF
- NVENT HOFFMAN Axial Fan, 12 x 12 x 9 IN, 115 Volt 12101201SP
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W APWK95NFSS
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv SC061204GNK
- HAMMOND MFG. N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht N1JP1412
- Nvent Hoffman Electrical Enclosure Accessories