Dayton
GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56
Mfr # 5K423
Zoro # G1815685
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Length Less Shaft 8 15/16 in
- Motor Application General Application
- Frame Material Rolled steel
- Nameplate RPM 1,725/1,140
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm 6XH84BG
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 5K917
- DAYTON GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48 6XJ46
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 5K984
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 6K572
- DAYTON GP Mtr, Split Ph, 1/4 HP, 1725 rpm, 48Z 6XH65
- DAYTON Mtr, 1/4HP, 1140RPM, 115/230V 6XJ14
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/6HP, 1140rpm 6XH47BG
- DAYTON Mtr, 1/6HP, 1140RPM, 115V, 48Z 6XJ04
- MARATHON MOTORS GP Motor, Split-Ph, Dripproof, 1/4 HP 5KH39QN9538
- CENTURY Pump Motor, Split Phase Design CB2034AD
- Dayton Split-Phase AC Motors