Zoro Select
M8-1.25 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # M51120.080.0030
Zoro # G1815838
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #2-56 x 1/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK 010256B025
- ZORO SELECT 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK 1496MPF
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD025160-100P1
- ZORO SELECT 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK 1488MPP
- ZORO SELECT 3/8"-16 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51300.037.0175
- ZORO SELECT 5/16"-18 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK 3116MTP
- ZORO SELECT 1/4"-20 x 3 in Slotted Oval Machine Screw, Plain Steel, 500 PK 1448MSO188
- ZORO SELECT 5/16"-18 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 250 PK B51110.031.0500
- ZORO SELECT #4-40 x 1-5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 6000 PK 0426MPP
- TAMPER-PRUF SCREW #10-24 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK 400260
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass Plated, 100 PK 454468-100
- Zoro Select Machine Screws