Zoro Select
Wood Screw, #6, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.013.0200
Zoro # G1816179
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.021.0175
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.012.0100
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.024.0400
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK 898222-PG
- ZORO SELECT Wood Screw, #8, 2-1/4 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 2800 PK 0836DPF17
- ZORO SELECT Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK WSFI0-300500-100P
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Black Steel Flat Head Square Drive, 4000 PK 0828DQF17DB
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK 0808DPTD
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Round Head Slotted Drive, 700 PK 1048DSR
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 40 PK 62821
- HILLMAN Wood Screw, #10, 2 in 80218
- Zoro Select Wood Screws