Zoro Select
Hex Nut, M18-1.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK
Mfr # M01120.180.0150
Zoro # G1817089
$16.89
15% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M18-1.50
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 15 mm
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 320 PK B08111.075.0001
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Plated, 300 PK M16D934-10
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK U04120.125.0001
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK HNI5037LH-100BX
- ZORO SELECT Hex Nut, #12-24, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK HMSNI2-120-100P1
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK U51160.062.0002
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Zinc Plated, 7/16 in Ht, 500 PK 51NHS
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 5000 PK 14NF5B
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Zinc Plated, 35/64 in Ht, 250 PK 62NHS
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Chrome Plated, 10 PK 74576
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 5 PK 63048
- Zoro Select Hex Nuts