Nord-Lock
Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK
Mfr # 2804
Zoro # G1817155
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Minimum Thickness 0.13 in
- Maximum Thickness 0.13 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK 1231
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK 2711
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK 2707
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 10 PK 1529
- NORD-LOCK Wedge Lock Washer, For Screw Size 2-1/4 in 316 Stainless Steel, Plain Finish 2905
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 316 Stainless Steel, Plain Finish, 200 PK 1083
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Plain Finish 1593
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish 3041
- NORD-LOCK Wedge Lock Washer, For Screw Size M105 Steel, Advanced Corrosion Resistance Finish 2896
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK HLS-3.5
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Zinc Flake Finish 1519
- Nord-Lock Wedge Lock Washers