Steel City
Floor Box Trim Ring, Aluminum
Mfr # 68PFLAL
Zoro # G1817191
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Gangs 1
- Shape Round
- For Use With 68-P Floor Boxes
- Standards UL File Number E 2969/ CSA
Explore More Products
- STEEL CITY Floor Plate Plug, Accessory, 1-7/16 in. 698
- STEEL CITY Floor Plate Plug, Accessory, 3/4 in. 691-SC
- STEEL CITY Floor Plate Plug, Accessory, 2 in. 695
- STEEL CITY Floor Plate Plug, Accessory, 2 in. 696-SC
- STEEL CITY Floor Plate Plug, Accessory, 1 in. 692-SC
- STEEL CITY Floor Plate Plug, Accessory, 1-1/4 in. 693-SC
- STEEL CITY Floor Box, Steel, 170.0 cu. in. 642 P
- STEEL CITY Poke Through, Steel, Round, 5-3/4 in. FPT449
- STEEL CITY Floor Plate Plug, Accessory, 1/2 in. 690-SC
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Flanges SB3083W
- HUBBELL WIRING DEVICE-KELLEMS Floor Box, Brass/Cast Iron, Round FB2537
- Steel City Floor Boxes