Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4474
Zoro #
G1817431
UPC #
690104335094
Country of Origin
Honduras
Dimensions
Size
Xl
Fits Chest Size
43 in to 45 in
Length
30 in
Sleeve Length
Long Sleeve
Details
Closure Type
Button
Item
Women's Tactical Polo
Fabric Weight
5.7 oz
Color
Black
Pockets
0
Material
100% Double Cotton Pique
Features
Gender
Women's
Type
Tactical
Style
Classic Polo Shirt
Description
Women's Tactical Polo, Size XL, Color Black, Material 100 Percent Cotton, Length 30 In., Fits Chest Size 43 In. to 45 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Cotton, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 5.7 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.