Milwaukee Valve
Butterfly Valve, Lug, 8 In, CI, EPDM, Gear
Mfr # CL323E 8
Zoro # G1817636
$672.76
7% off
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner ML222B 6
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT BB2-102 1 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, Buna Liner ML222B 2 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron UPML233E 8
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner CL223E 2 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Viton Liner ML222V 6
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, Buna MW222B 2 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel HP1LCS4213 10
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, PTFE Liner ML224T 6
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE 201-268
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron UPML233E 6
- Milwaukee Valve Butterfly Valves