Shop Alternate Products
This Product is Discontinued
Westward
1/2" Drive Impact Socket Set, Metric, 30 pcs (Discontinued)
Mfr # 4PRG9
Zoro # G1817733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 30