Durham Mfg
Optional Base For Slide Rack, Gray
Mfr # 304-95
Zoro # G1817873
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 5/8 in
- Overall Depth 16 1/8 in
- Overall Height 15 in
- Material Steel
- Color Gray
Explore More Products
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H 303-95
- DURHAM MFG Drawer Bearing Rack 308B-95
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H 310B-95
- DURHAM MFG Locking Hinge, For5W880-5W883, 2W431, 4UJ36 313
- DURHAM MFG Drawer Bearing Rack 307B-95-D933
- DURHAM MFG Bin Topper, Steel, Gray 379-95
- DURHAM MFG Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of 16-Compartment Plastic Boxes 493511
- DURHAM MFG Durham Steel Compartment Box Rack 20 x 15-3/4 x 15 with 4 Adjustable Divider Compartment Boxes 493498
- DURHAM MFG Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of 24-Compartment Plastic Boxes 493512
- DURHAM MFG SUPER-SORTMENT STORAGE CHEST 291-95
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 382-95
- Durham Mfg Compartment Box Cabinets & Racks