Securitron
Push to Exit Button, Wall Mounted
Mfr # PB3E
Zoro # G1818433
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mounted
- Switch Action Push Button
- Color Satin Stainless Steel
- Button Dia. 1-1/2 in
- Rating 3A
Explore More Products
- SECURITRON Push to Exit Button, Wall Mounted PB3EN
- SECURITRON Push to Exit Button, Wall Mounted PB
- SECURITRON Push to Exit Button, Wall Mounted PB2
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A PB2E
- SECURITRON Push to Exit Button, DPST, Surface Mounted PB3ER
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A PB5E
- SECURITRON Push to Exit Bar, Width 42 In. DSB-CL42
- SECURITRON Push to Exit Button, DPST, Momentary, 3A PB3
- SECURITRON Push to Exit Button, SPDT, Narrow Stile, 4A PB4LN-2
- ALLEN BRADLEY FLUSH HEAD BLACK PUSHBUTTON 800MR-A2A
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black 9001KR1BH13
- Securitron Switches