Square D
Manual Motor Switch, IEC, 12 to 20A, 600V
Mfr # 2510KO1
Zoro # G1818975
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type K
- Enclosure NEMA Rating No Enclosure
- Depth 2.34 in
- Height 4.12 in
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P GV2P06
- SQUARE D 25Amp Sw Kit W/Red/Yellow Operattached VVE2
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P GV2P16
- SQUARE D Manual Motor Starter, 16A, 600V 2510FG1
- SQUARE D Manual Starter 277Vac 2510FF1P
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P 2510MBO2
- SQUARE D Manual Motor Starter, 1 to 1.6A, 600V 2510MBW1
- SQUARE D Manual Starter 277Vac 2510FG6P
- SQUARE D Manual Motor Starter, Knob, 9-13A, 3P, M-0 GV3P13
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec GV2MP03
- SQUARE D Manual Motor Starter, 30 to 40A, 600V 2510FW1
- Square D Manual Motor Switches