- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Filtered Centrifugal Supply Ventilators
- /
- Supply Vent, 13 1/4 In
Dayton
Supply Vent, 13 1/4 In
Mfr # 7D514
Zoro # G1819115
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,362.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 13 1/4 in
- CFM @ 0.125-In. SP 3,139 cfm
- Base Size - Roof Ventilators 32 1/2 in x 32 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7D514
-
Zoro #
G1819115
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 13 1/4 in |
Base Size - Roof Ventilators | 32 1/2 in x 32 1/2 in |
Shaft Dia. Sheave End (In.) | 3/4 in |
Base Length (In.) | 32-1/2 |
Dimension F | 2 in |
Dimension D (In.) | 28 1/2 |
Dimension B (In.) | 32 |
Base Height (In.) | 1 1/2 in |
Dimension D | 28 1/2 in |
Filter Depth (In.) | 1 in |
Filter Housing Width (In.) | 28 1/8 in |
Dimension F (In.) | 2 |
Filter Housing Depth (In.) | 29 1/4 in |
Dimension C (In.) | 27 1/2 |
Base Square Size - Roof Ventilators | 32-1/2" x 32-1/2" |
Dimension A | 34 1/2 in |
Discharge Width (In.) | 15 5/8 in |
Housing Width (In.) | 64 1/2 in |
Filter Height (In.) | 19 5/8 in |
Housing Height (In.) | 34 1/2 in |
Discharge Length (In.) | 13 3/4 in |
Dimension C | 27 1/2 in |
Dimension A (In.) | 34 1/2 |
Filter Housing Height (In.) | 27 1/2 in |
Housing Length (In.) | 34 1/2 in |
Filter Width (In.) | 27 5/8 in |
Base Width (In.) | 32-1/2 |
Shaft Dia. Wheel End (In.) | 3/4 in |
Dimension B | 32 in |
Overall Diameter | Not Applicable |
Base Dimension | 34 1/2 in Square |
Wheel Diameter | 13 1/4 in |
Overall Width | 63 3/4 in |
Base Diameter | Not Applicable |
Filter Housing Width | 28 1/8 in |
Base Length | 34 1/2 in |
Filter Housing Depth | 29 1/4 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 63.8 in |
Base Width | 34 1/2 in |
Housing Length | 34.5 in |
Overall Length | 34 1/2 in |
Filter Housing Height | 27 1/2 in |
Overall Height | 32 in |
Base Height | 1.5 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 3,139 cfm |
Voltage - Roof Ventilators | 208V AC/220V AC/440V AC |
Motor HP - Roof Ventilators | 3/4 hp |
Motor Enclosure Design | Open Dripproof (ODP) |
Mounting Location - Roof Ventilators | Roof, Wall |
Phase | 3 |
Mounting Location | Wall, Roof |
Max. BHP | 0.75 hp |
Assembled/Unassembled | Unassembled |
Type | Centrifugal Belt Drive |
Includes | Drive Package, Washable Aluminum Filters |
Recommended 8 In. Fixed Curb Item No. | 4HX42 |
Item | Centrifugal Roof Supply Fan |
Wheel Material | Steel |
Motor HP | 3/4 |
Fan RPM | 725 RPM |
Adj. 6 3/8"H Roof Curb Stock No. | 4c455 |
Sones @ 0.125-In. SP @ 5 Ft. | 21 sones |
CFM @ 0.500-In. SP | 2,117 cfm |
Requires | Roof Curb for New Installations |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Bearing Type | Sealed Pillow Block |
Drive Package Included | Yes |
Agency Compliance | UL And C-UL Listed |
CFM @ 0.250-In. SP | 2,902 cfm |
Wheel Type | Forward Curved |
Number of Filters Required | 2 |
CFM @ 0.375-In. SP | 2,562 cfm |
Housing Material | Steel |
Filter Material | Aluminum |
Filter Area (Square-Ft.) | 3 3/4 sq ft |
Sones @ 0.250-In. SP @ 5 Ft. | 21 sones |
Recommended 12 In. Fixed Curb Item No. | 2RB80 |
Stock No. | 4YC47 |
Motor Voltage | 208/220/440 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV84 |
Wheel Bore (In.) | 3/4 in |
Motor Hz | 60 Hz |
Drive Type | Belt Drive |
Sound Level | 16.7 sones @ 0.500 in SP and 5 ft, 19.2 sones @ 0.375 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 21.0 sones @ 0.250 in SP and 5 ft, 23.0 sones @ 0.000 in SP and 5 ft |
Brake Horsepower | 3/4 hp |
Housing Finish | Galvanized |
Maximum Fan Speed | 725 RPM |
Mount Type | Roof Curb |
Nameplate Voltage | 208/220/440V AC |
Includes Motor | Yes |
Speed Controllable | No |
Application | Commercial Kitchen, Institutional Buildings |
Material | Steel Wheel with Steel Housing |
Airflow @ 0.000 in SP | 3,402 cfm |
Motor Horsepower | 3/4 hp |
Base Shape | Square |
Maximum Static Pressure | 1/2 in wc |
Spark Resistant Construction Type | A |
Standards | AMCA Sound and Air, UL/cUL 705 |
Includes Drive Package | Yes |
Motor Enclosure | Open Dripproof |
Frequency | 60 Hz |
Number of Speeds | 1 |
Number of Filters | 2 |
Supply Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Assembly | Unassembled |
Supply Airflow @ 0.000 in SP | 3,402 cfm |
Nominal Voltage | 208-230/460V AC |
Filter Area | 3 3/4 sq ft |
Features | Air Handling Quality Bearings Meet Minimum of L10-100000 Hours, Neoprene Isolators Minimize Vibration and Noise |
Maximum Inlet Air Temperature | 120 Degrees F |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 34 1/2 in, Base Shape Square, Base Width 34 1/2 in, Nameplate Voltage 208/220/440V AC, Phase 3, Motor Horsepower 3/4 hp, Maximum Static Pressure 1/2 in wc, Supply Airflow @ 0.000 in SP 3,402 cfm, Number of Filters 2, Filter Housing Depth 29 1/4 in, Filter Housing Height 27 1/2 in, Filter Housing Width 28 1/8 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V 7HY98
- DAYTON Supply Vent, 15 1/2 In 7D507
- DAYTON Supply Vent, 11 1/8 In 7D497
- DAYTON Supply Vent, 15 1/2 In 7D521
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HZ05
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HZ03
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HZ06
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HY97
- DAYTON Supply Vent, 13 1/4 In 7D501
- DAYTON Supply Vent, 18 1/2 In 7D525
- DAYTON Supply Vent, 18 1/2 In 5AU56
- Dayton Filtered Centrifugal Supply Ventilators