Tsubaki
Sprocket , 50 Chain Size, 13 # of Teeth
Mfr # 50JA13
Zoro # G1819553
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 13
- Outside Dia. 2.91 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 8 # of Teeth 40B8
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth 40B28F-1
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth 60B11F-1 1/8
- TSUBAKI Sprocket , 60 Chain Size, 48 # of Teeth 60BTL48
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth 50B16F-3/4
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth 50B9
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/8In 12.3In, 50B60F-1B 50B60F-1B
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 49.2In, 200A60 200A60
- TSUBAKI Sprocket Chain Rlr P Dbl 3/4In 7.11In, 2060B28 2060B28
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth 60B17F-1D
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 18 Hardened Teeth, 12mm Finished Bore with Keyway & Set Screws 06BS18H X 12
- Tsubaki Chains & Chain Sprockets