Mercer Cutlery
Utility Knife, 5 In
Mfr # M20405
Zoro # G1820192
$27.45
19% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility Knife
- Length 5 in
- Blade Material Forged High Carbon Stainless Steel
- Handle Santoprene
- Handle Color Black
Explore More Products
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle M22608BL
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Red M22707RD
- MERCER CUTLERY Usuba Knife, 7 In M22907
- MERCER CUTLERY Paring Knife, 3 In., Yellow Handle M23930YL
- MERCER CUTLERY Knife Guard, 10 x 1 1/2 In M33116P
- MERCER CUTLERY Deba Knife, 6 In M24106
- MERCER CUTLERY Millennia 8" Utility Knife, Wavy Edge M23408
- MERCER CUTLERY Magnetic Bar, Rubber Wood, 18" L M30731RW
- MERCER CUTLERY Knife Block Set, Beech Wood/Glass, 6 pcs. M19105
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Red 15303R
- WINCO 5 in Jumbo Steak Knives, PK12 KB-15W
- Mercer Cutlery Knives & Cutlery