Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray

  • Mfr # TA4R462472-05

  • Zoro # G1820360


product price:  $767.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width of Cabinet
46 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
4
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA4R462472-05
Zoro #
G1820360
UPC #
017567031743
Country of Origin
United States

Dimensions

Width of Cabinet
46 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Cabinet Width
46"
Cabinet Height Range
Full Height (59" and Taller)
Caster Wheel Dia.
5"
Caster Dia.
5 in
Overall Cabinet Depth
24"
Overall Cabinet Height
78"
Overall Width
46 in
Overall Height
78 in
Panel Material Thickness
22 ga
Overall Depth
24 in
Caster Wheel Diameter
5 in

Details

Number of Shelves
4
Color
Light Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Locking Cabinet
Yes
Standards
ANSI/BIFMA
Gauge
20/22
Assembled/Unassembled
Assembled
Finish
Powder Coated
Cabinet Color
Gray
Cabinet Locking Mechanism
Keyed
Cabinet Handle Style
Recessed
Number of Cabinet Shelves
4
Method of Construction
Welded
Item - Storage Cabinets
Storage Cabinet
Cabinet Style
Shelving
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Type
(2) Swivel, (2) Swivel with Brakes
Material - Cabinets
Steel
Cabinet Door Type
Standard
Shelf Capacity
230 lb
Locking Points
3 Points
Includes
(4) Casters, 2 with Brakes
Finish - Cabinets
Powder Coated
Cabinet Strength Rating
Commercial
Number of Drawers
0
Casters Included
Yes
No. of Drawers
0
Lock Type
Keyed
Base Type
Casters
Frame Assembled
Assembled
Shelf Adjustability
Adjustable
Door Handle Type
Recessed Pull
Includes Keys
Yes
Series
TA4V
Body Panel Type
Solid
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Load Capacity per Shelf
230 lb
Door Locking Points
3
Mobility
Mobile
Audit Trail Storage
None
For Use Outdoors
No
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 46 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.