Behringer
Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In
Mfr # R9H7350-PP
Zoro # G1820515
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rail Mount
- Tube Size 3 1/2 in
- Hardware Material Carbon Steel
- Pipe Size 3 in
- Temp. Range (F) -22 to 194
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In SH7350-PP
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated R0T2038-PP
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel SH72875-PP
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Carbon Steel SH3050-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated TW51315-PP
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel R8H6175-PP
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel R7H4075-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/2 In, 316SS SBX6150-SP
- BEHRINGER Tube Clamp Kit, Stacking, Tube 7/8In, 316SS SKSBX60875-SP
- B & K Mueller 1Bolt Pipe Repair Clamp, 430 Stainless Steel 160-603HP
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel CN21P
- Behringer Plumbing Accessories