Shop Alternate Products
This Product is Discontinued
Norton Abrasives
PSA Disc Roll, No Hole, 5 In, P220G, AlO (Discontinued)
Mfr # 66261149825
Zoro # G1820551
This Product is Discontinued
Key Features
- Disc Dia. 5"
- Grit 220
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P