Shop Alternate Products
This Product is Discontinued
Dayton
Condensate Removal Pump, 65, 6.5 psi, 60 (Discontinued)
Mfr # 554901001
Zoro # G1820808
This Product is Discontinued
Key Features
- Condensate Pumps - Type Condensate
- Reservoir Size - Pumps Medium
- Voltage 115
- HP - Pumps 1/50 hp
- Voltage - Pumps 115V AC
Customers Also Purchased
- Brand Dayton
-
MFR #
554901001
-
Zoro #
G1820808
- UPC # 190735302521
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Medium |
Discharge Size - Pumps | 3/8 in Barb |
Cord Length | 6 ft |
Width | 5 in |
Length | 11 in |
Height | 7 in |
Overall Height | 7 in |
Compatible Discharge Pipe Size | 3/8 in |
Overall Width | 5 in |
Overall Length | 11 in |
Compatible Intake Pipe Size | 1 1/8 in |
Details
Item | Condensate Removal Pump |
Condensate Pumps - Type | Condensate |
Voltage | 115 |
HP - Pumps | 1/50 hp |
Voltage - Pumps | 115V AC |
Reservoir Capacity - Pumps | 1/2 gal |
Max. Temp - Pumps | 140 Degrees F |
HP | 1/50 |
Max. Pressure | 6.5 psi |
GPH of Water @ 40 Ft. of Head | 0 |
GPH of Water @ 15 Ft. of Head | 0 |
Includes | 3/8 in Check Valve/Discharge Adapter, 6 ft Power Cord, Thermal Overload Protector |
GPH of Water @ 20 Ft. of Head | 0 |
Max. Temp. | 140 Degrees F |
Discharge | 3/8" |
Shut-Off | 15 ft. |
Watts | 60 W |
Amps | 1.0 A |
Max. Head - Pumps | 15 ft |
GPH of Water @ 12 Ft. of Head | 10 |
Pump Type | Condensate |
Reservoir Capacity | 1/2 gal. |
GPH of Water @ 30 Ft. of Head | 0 |
GPH of Water @ 5 Ft. of Head | 50 |
Float Material | ABS Plastic |
GPH of Water @ 9 Ft. of Head | 25 |
GPH of Water @ 1 Ft. of Head | 65 |
Max. Head Range | 10 ft to 19 ft |
Turn On Level | 2.5 in |
Discharge Connection | 3/8 in Barbed |
Tank Capacity | 1/2 gal |
Maximum Feet of Head | 15 ft |
Compatible Media Type | Water |
Nameplate Voltage | 115V AC |
Intake Connection Style | Open |
Shut Off Level | 1.1 in |
Series | VCMA-15ULS |
Maximum Operating Pressure | 6.5 psi |
Maximum Media Temperature | 140 Degrees F |
Intake Connection | 1 1/8 in Open |
Phase | Single |
Horsepower | 1/64 hp |
Plenum Rated | No |
Maximum Flow Rate @ 10 Feet of Head | 0.4 gpm |
Maximum Flow Rate @ 15 Feet of Head | 0 gpm |
For Use With Potable Systems | No |
Series Family | VCMA |
Maximum Flow Rate @ 50 Feet of Head | [DELETE] |
Maximum Ambient Temperature | 140 Degrees F |
Discharge Connection Style | Barbed |
Maximum Flow Rate @ 1 Feet of Head | 1.1 gpm |
Pump Activation Type | Float Switch |
Body Gasket Material | Stainless Steel |
Maximum Flow Rate @ 5 Feet of Head | 0.8 gpm |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/64 hp, Includes Thermal Overload Protector, Intake Connection Style Open, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 0.4 gpm, Maximum Flow Rate @ 15 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 1.1 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCMA-15ULS, Series Family VCMA, Shut Off Level 1.1 in, Tank Capacity 1/2 gal
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.