Zoro Select
CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x FNPT
Mfr # 9838-212
Zoro # G1821251
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket 9817-012
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket 9829-080
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x Socket 9837-248
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 9806-020
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket 9870-020
- ZORO SELECT CPVC Blind Flange, Schedule 80, 6" Pipe Size 9853-060
- ZORO SELECT CPVC Flange, Schedule 80, 8" Pipe Size, Blind 9853-080
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1/2" Pipe Size, IPS x CTS Hub 4140-005
- ZORO SELECT CPVC Wye, Schedule 80, 4" x 2" Pipe Size, Socket 9870-420FB
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket 9817-005
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub 2GKF6
- Zoro Select CPVC Pipe Fittings