Nibco
1-1/2" x 1-1/4" x 1-1/2" NOM C Copper Reducing Tee
Mfr # 611RR 11/2x11/4x11/2
Zoro # G1821346
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Reducer 600-2 3/4X5/8
- NIBCO 1/4" x 1-1/2" NOM C Copper Return Bend 638 1/4 11/2
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" 814 2
- NIBCO 7/8" NOM C Copper Coupling with Stop 600RS 7/8
- NIBCO 3" NOM C Copper Tee 611 3
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter 604R 5/8x3/4
- NIBCO Adapter, Low-Lead Cast Bronze, C x FNPT 703R-LF 1/2X1
- NIBCO 112 CxC 45 Elbow W01365D
- NIBCO 2x112 CxC Reduce Coup W00855T
- NIBCO Union, Low Lead Cast Bronze, C x MNPT 7334LF 3/4
- NIBCO 1" NOM C x Flange Copper Flange 741 1
- Nibco Copper Fittings