Shop Alternate Products
This Product is Discontinued
National Safety Apparel
Welding Bib, Aramid/Rayon, 19 x 17 In (Discontinued)
Mfr # A06TW17X19
Zoro # G1821583
This Product is Discontinued
Key Features
- Material Tuffweld(R) Aramid/Rayon
- Length 19"
- Size 19 x 17"
- Fabric Weight 8.5oz.