Zoro Select
Heating Tip, w/Mixer, Size 2, Acetylene
Mfr # 2CZC2
Zoro # G1821626
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Fuel Pressure 3 to 7 psi
- Oxygen Pressure 3 to 7 psi
- Series H-63
- Type with Mixer
Explore More Products
- ZORO SELECT Welding Tip, Size 7, Acetylene 2CZD1
- ZORO SELECT Heating Tip, w/Mixer, Size 3, Acetylene 2CZC3
- ZORO SELECT Heating Tip, w/Mixer, Size 1, Acetylene 2CZC1
- ZORO SELECT Heating Tip, Size 4H, Propane 2CZB8
- ZORO SELECT Welding Tip Tube, 16 In, Use w/2CZD2 2CZD4
- POWERWELD Harris Style HD Mixer E2-43
- POWERWELD Harris Style HD Mixer E-43
- Zoro Select Welding Tip Mixers