Clorox
Disinfecting Wipes, White, Bag, Hard Surface Disinfecting, 2 PK, 700 Wipes, 7 in x 8 in, Fresh
Mfr # 31428
Zoro # G1821727
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 700
- Cleaner Container Size 700 ct.
- Container Type Bag
- Sheet Size 7 in x 7 in
- Color White
Explore More Products
- CLOROX Disinfecting Wipes, White, Canister, Hard, Non Porous Surfaces, 700 Wipes, 7 in x 7 in, Fresh 31547
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Fresh Scent 01593
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon 1594
- CLOROX Dsfctng Wt Mp Clths 12Pk 32351
- CLOROX Towels & Wipes, White, Non-Woven Fiber, Hospitals; Nursing Homes; Medical Facilities, 1 Wipes 35309
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend CLO 30208
- CLOROX Cleaning Wipes, 11 in L, 21 in W 78436
- CLOROX 35CT Jas Pap Towel Wipe 32581
- CLOROX Towels & Wipes, Blue, Non-Woven Fiber, General Purpose, 36 Wipes, Unscented CLO78225
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, 200 Sheets, White, 10 Pk 29316
- ATLANTIC MILLS Atlantic Mills 13.5"x24" White Medium Weight Wiper, PK150 8250A
- Clorox Multi-Purpose Wipes