Vikan
VIKAN Green 24" Polypropylene Floor Squeegee
Mfr # 71602/29602
Zoro # G1822250
$80.59
5% off
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Explore More Products
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee 71604/29604
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee 71606/29606
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee 71609/29609
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee 77546/29386
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee 71504/29384
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee 71603/29603
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77153
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee 77536/29386
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee 71605/29605
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77156
- MALISH Green Squeegee, 18", Foam Blade, PK 6 5718G
- Vikan Squeegees