Zoro Select
O-Ring, Dash 010, Neoprene, 0.07 In., PK100
Mfr # 1BUL5
Zoro # G1822563
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Explore More Products
- ZORO SELECT O-Ring, Dash 108, Neoprene, 0.1 In., PK100 1BUR7
- ZORO SELECT Metal Detectable FDA Buna-N O-Ring, Dash 224, PK5 ZUSAH70MD224
- ZORO SELECT O-Ring, Dash 332, Viton, 0.21 In., PK10 U38871.018.0237
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 5JJW1
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK100 1WHL7
- ZORO SELECT O-Ring, Dash 239, PTFE, 0.13 In., PK2 1RGL7
- ZORO SELECT FFKM O-Ring, Dash 208 ZUSADC75208
- ZORO SELECT Viton O-Ring, 3mm Wide 100mm ID, PK2 ZUSAV3X100
- ZORO SELECT O-Rings, Inch, Round, Aflas, PK10 ZUSAA80110
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK25 U38875.012.0137
- USA INDUSTRIALS Buna-N O-Ring, Dash 033, PK100 ZUSAH70033
- Zoro Select Individual & Bulk O-Rings