Rain Bird
Pop-Up Rotor Sprinkler Head, Plastic
Mfr # 32SA
Zoro # G1823245
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" FNPT
- Material of Construction Plastic
- Flow Rate 2.17 to 3.25 gpm
- Pattern Part Circle
- Spacing 19 to 32 ft
Explore More Products
- RAIN BIRD Spray Head for Shrubs, PVC, 6 In. H 1804-LN
- RAIN BIRD Spray Head for Shrubs, PVC, 15 to 70 psi 1802F-25
- RAIN BIRD Spray Head for Shrubs, 6 in. H, 0.1 gpm 1804FDS-25
- RAIN BIRD Spray Head for Shrubs, 4-7/8 In. H 1803LN
- RAIN BIRD Spray Head for Shrubs, 0.1 gpm 1802HDS
- RAIN BIRD Spray Head for Shrubs, 6 In. H, Plastic 1804Q-25
- RAIN BIRD 1804LNS Spray Head Sprinkler, 12 in Connection, FNPT, Plastic 1804LN
- RAIN BIRD Pop-up Sprinkler, 4"Pressure Regulating 1804HEVNPR
- RAIN BIRD 32SA Rotor Sprinkler Heads, 4PK 32SA/4PKS
- KENYON Sprinkler Head Trimmer, 8" 85428
- ORBIT Brass Nozzle Plug Bg/3 10107L
- Rain Bird Watering & Irrigation