Tamper-Pruf Screw
1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91275
Zoro # G1823342
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Torx
- Drive Size T27
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #10-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91190
- TAMPER-PRUF SCREW #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 91160
- TAMPER-PRUF SCREW 1/4"-20 x 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91278
- TAMPER-PRUF SCREW 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22270
- TAMPER-PRUF SCREW #10 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 31140
- TAMPER-PRUF SCREW #10 x 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121550
- TAMPER-PRUF SCREW #10-32 x 3/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22150
- TAMPER-PRUF SCREW 1/4"-20 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121310
- TAMPER-PRUF SCREW #10 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121590
- TAMPER-PRUF SCREW #10-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141512
- TAMPER-PRUF SCREW #12 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151396
- Tamper-Pruf Screw Tamper-Resistant Screws